Zoro Homepage

Bale Ties, 16 ga, Wire Ties, 10 in

  • Mfr # 16BA10-AI1

  • Zoro # G916261783


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Color
Bare
Material
Black Annealed Wire
Number of Loops
Double Loop
Wire Finish
Bare Wire
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16BA10-AI1
Zoro #
G916261783
UPC #
-
Country of Origin
United States

Dimensions

Length
10 in
Wire Diameter
0.062 in
Diameter
0.0625 in

Details

Item
Bale Ties
Color
Bare
Material
Black Annealed Wire
Number of Loops
Double Loop
Wire Finish
Bare Wire
Baling Wire Type
Wire Ties
Wire Gauge
16 ga

Description

Bale Ties, Baling Wire Type Wire Ties, Wire Finish Bare Wire, Wire Gauge 16 ga, Wire Diameter 0.062 in, Length 10 in, Material Black Annealed Wire, Number of Loops Double Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.