Zoro Homepage

Bale Ties, 16 ga, Wire Ties, 22 in

  • Mfr # 16GAL22-2.5M-AD1

  • Zoro # G116261781


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Material
Galvanized Annealed Wire
Diameter
0.0625 in
Length
22 in
Wire Diameter
0.062 in
Features
This is the Tie with the Long Life for Pre-Stressed Concrete, Marine Use, Scallop Bags, Gabion Boxes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16GAL22-2.5M-AD1
Zoro #
G116261781
UPC #
0786789456695
Country of Origin
United States

Dimensions

Diameter
0.0625 in
Length
22 in
Wire Diameter
0.062 in

Details

Item
Bale Ties
Material
Galvanized Annealed Wire
Features
This is the Tie with the Long Life for Pre-Stressed Concrete, Marine Use, Scallop Bags, Gabion Boxes
Wire Finish
Galvanized
Number of Loops
Double Loop
Wire Gauge
16 ga
Baling Wire Type
Wire Ties

Description

Bale Ties, Baling Wire Type Wire Ties, Wire Finish Galvanized, Wire Gauge 16 ga, Wire Diameter 0.062 in, Length 22 in, Material Galvanized Annealed Wire, Number of Loops Double Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.