Bale Ties, 16 ga, Wire Ties, 8 in
Mfr # 16BA8-AI1
Zoro # G816261821
product price: $95.85
/ea
Free Shipping & Returns
Key Features
Color
Bare
Material
Black Annealed Wire
Wire Gauge
16 ga
Wire Diameter
0.062 in
Baling Wire Type
Wire Ties
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16BA8-AI1
Zoro #
G816261821
UPC #
-
Country of Origin
United States
Dimensions
Wire Diameter
0.062 in
Length
8 in
Diameter
0.0625 in
Details
Item
Bale Ties
Color
Bare
Material
Black Annealed Wire
Wire Gauge
16 ga
Baling Wire Type
Wire Ties
Number of Loops
Double Loop
Wire Finish
Bare Wire
Description
Bale Ties, Baling Wire Type Wire Ties, Wire Finish Bare Wire, Wire Gauge 16 ga, Wire Diameter 0.062 in, Length 8 in, Material Black Annealed Wire, Number of Loops Double Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.