Bale Wire, 2,057 ft, Black Annealed Wire, 0.102 in
Mfr # 100008
Zoro # G814841315
product price: $225.99
/eaSold in multiples of 10 for $2,259.90
Free Shipping & Returns
Key Features
Material
Black Annealed Wire
Wire Diameter
0.102 in
Baling Wire Type
Spool
Break Strength
900 lb
Standards
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100008
Zoro #
G814841315
UPC #
-
Country of Origin
United States
Dimensions
Length
2,057 ft
Wire Diameter
0.102 in
Diameter
0.102 in
Details
Item
Bale Wire
Material
Black Annealed Wire
Baling Wire Type
Spool
Break Strength
900 lb
Standards
None
Features
Appropriate for Autotie Applications
Wire Gauge
10 ga
Rolls per Case
1 Roll
Color
Black
Wire Finish
Oiled
ASTM Number
ASTM A510
Number of Loops
No Loop
Description
Bale Wire, Baling Wire Type Spool, Wire Finish Oiled, Wire Gauge 10 ga, Wire Diameter 0.102 in, Length 2,057 ft, Break Strength 900 lb, Material Black Annealed Wire, Number of Loops No Loop, Rolls per Case 1 Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.