Zoro Homepage

Bale Wire, 2,582 ft, Black Annealed Wire, 0.091 in

  • Mfr # 100018

  • Zoro # G514841318


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Material
Black Annealed Wire
Wire Diameter
0.091 in
Baling Wire Type
Spool
Wire Finish
Oiled
Features
Appropriate for Autotie Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100018
Zoro #
G514841318
UPC #
-
Country of Origin
United States

Dimensions

Length
2,582 ft
Wire Diameter
0.091 in
Diameter
0.091 in

Details

Item
Bale Wire
Material
Black Annealed Wire
Baling Wire Type
Spool
Wire Finish
Oiled
Features
Appropriate for Autotie Applications
Rolls per Case
1 Roll
Color
Black
Number of Loops
No Loop
ASTM Number
ASTM A510
Standards
None
Break Strength
725 lb
Wire Gauge
11 ga

Description

Bale Wire, Baling Wire Type Spool, Wire Finish Annealed, Wire Gauge 11 ga, Wire Diameter 0.091 in, Length 2,582 ft, Break Strength 725 lb, Material Black Annealed Wire, Number of Loops No Loop, Rolls per Case 1 Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.