Zoro Homepage

Bale Wire, 3,368 ft, Black Annealed Wire, 0.081 in

  • Mfr # 100028

  • Zoro # G614841317


product price: $225.99
/ea
Sold in multiples of 10 for $2,259.90
Free Shipping & Returns

Key Features

Material
Black Annealed Wire
Wire Diameter
0.081 in
Baling Wire Type
Spool
Color
Black
Features
Appropriate for Autotie Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100028
Zoro #
G614841317
UPC #
-
Country of Origin
United States

Dimensions

Length
3,368 ft
Wire Diameter
0.081 in
Diameter
0.081 in

Details

Item
Bale Wire
Material
Black Annealed Wire
Baling Wire Type
Spool
Color
Black
Features
Appropriate for Autotie Applications
Break Strength
550 lb
Rolls per Case
1 Roll
Standards
None
ASTM Number
ASTM A510
Number of Loops
No Loop
Wire Finish
Oiled
Wire Gauge
12 ga

Description

Bale Wire, Baling Wire Type Spool, Wire Finish Oiled, Wire Gauge 12 ga, Wire Diameter 0.081 in, Length 3,368 ft, Break Strength 550 lb, Material Black Annealed Wire, Number of Loops No Loop, Rolls per Case 1 Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.