BaleTie, 11ga, Steel, WireTies, 15ft, PK125
Mfr # 1511G125CO
Zoro # G514229130
product price: $204.99
/pk 125, $1.64/ea
Free Shipping & Returns
Key Features
Material
Steel
Wire Diameter
0.1205 in
Baling Wire Type
Wire Ties
Color
Silver
Wire Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1511G125CO
Zoro #
G514229130
UPC #
-
Country of Origin
United States
Dimensions
Length
15 ft
Wire Diameter
0.1205 in
Details
Item
Bale Tie
Material
Steel
Baling Wire Type
Wire Ties
Color
Silver
Wire Finish
Galvanized
Number of Loops
Single Loop
Break Strength
750 lb
ASTM Number
A123
Wire Gauge
11 ga
Standards
Made in USA
Description
Bale Tie, Baling Wire Type Wire Ties, Wire Finish Galvanized, Wire Gauge 11 ga, Wire Diameter 0.1205 in, Length 15 ft, Break Strength 750 lb, Material Steel, Number of Loops Single Loop, Package Quantity 125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.