BaleTie, 11ga, Steel, WireTies, 22ft, PK125

  • Mfr # 2211G125CO

  • Zoro # G314701539


product price: $265.99
/pk 125, $2.13/ea
Free Shipping & Returns

Key Features

Material
Steel
Wire Diameter
0.1205 in
Baling Wire Type
Wire Ties
Number of Loops
Single Loop
ASTM Number
A123
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2211G125CO
Zoro #
G314701539
UPC #
-
Country of Origin
United States

Dimensions

Length
22 ft
Wire Diameter
0.1205 in

Details

Item
Bale Tie
Material
Steel
Baling Wire Type
Wire Ties
Number of Loops
Single Loop
ASTM Number
A123
Wire Gauge
11 ga
Color
Silver
Break Strength
750 lb
Standards
Made in USA
Wire Finish
Galvanized

Description

Bale Tie, Baling Wire Type Wire Ties, Wire Finish Galvanized, Wire Gauge 11 ga, Wire Diameter 0.1205 in, Length 22 ft, Break Strength 750 lb, Material Steel, Number of Loops Single Loop, Package Quantity 125

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.