BaleTie, 12ga, Steel, WireTies, 18ft, PK125

  • Mfr # 1812G125CO

  • Zoro # G514701513


product price: $176.99
/pk 125, $1.42/ea
Free Shipping & Returns

Key Features

Material
Steel
Wire Diameter
0.1055 in
Baling Wire Type
Wire Ties
Color
Silver
Wire Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1812G125CO
Zoro #
G514701513
UPC #
-
Country of Origin
United States

Dimensions

Length
18 ft
Wire Diameter
0.1055 in

Details

Item
Bale Tie
Material
Steel
Baling Wire Type
Wire Ties
Color
Silver
Wire Gauge
12 ga
Wire Finish
Galvanized
Standards
Made in USA
ASTM Number
A123
Break Strength
575 lb
Number of Loops
Single Loop

Description

Bale Tie, Baling Wire Type Wire Ties, Wire Finish Galvanized, Wire Gauge 12 ga, Wire Diameter 0.1055 in, Length 18 ft, Break Strength 575 lb, Material Steel, Number of Loops Single Loop, Package Quantity 125

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.