BaleTie, 14ga, Steel, WireTies, 13ft, PK250
Mfr # 1314G250CO
Zoro # G014701525
product price: $141.99
/pk 250, $0.57/ea
Free Shipping & Returns
Key Features
Material
Steel
Wire Diameter
0.08 in
Baling Wire Type
Wire Ties
Wire Gauge
14 ga
Wire Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1314G250CO
Zoro #
G014701525
UPC #
-
Country of Origin
United States
Dimensions
Length
13 ft
Wire Diameter
0.08 in
Details
Item
Bale Tie
Material
Steel
Baling Wire Type
Wire Ties
Wire Gauge
14 ga
Wire Finish
Galvanized
Standards
Made in USA
Color
Silver
ASTM Number
A123
Break Strength
350 lb
Number of Loops
Single Loop
Description
Bale Tie, Baling Wire Type Wire Ties, Wire Finish Galvanized, Wire Gauge 14 ga, Wire Diameter 0.08 in, Length 13 ft, Break Strength 350 lb, Material Steel, Number of Loops Single Loop, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.