Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BaleTie, 14ga, Steel, WireTies, 15ft, PK250

  • Mfr # 1514G250CO

  • Zoro # G414229087


product price: $185.99
/pk 250, $0.74/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Wire Diameter
0.08 in
Baling Wire Type
Wire Ties
Wire Gauge
14 ga
Break Strength
350 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1514G250CO
Zoro #
G414229087
UPC #
-
Country of Origin
United States

Dimensions

Length
15 ft
Wire Diameter
0.08 in

Details

Item
Bale Tie
Material
Steel
Baling Wire Type
Wire Ties
Wire Gauge
14 ga
Break Strength
350 lb
Color
Silver
Number of Loops
Single Loop
ASTM Number
A123
Standards
Made in USA
Wire Finish
Galvanized

Description

Bale Tie, Baling Wire Type Wire Ties, Wire Finish Galvanized, Wire Gauge 14 ga, Wire Diameter 0.08 in, Length 15 ft, Break Strength 350 lb, Material Steel, Number of Loops Single Loop, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.