Zoro Homepage

Ball Bungee Snuggers, Elastic, PK50

  • Mfr # 11C551

  • Zoro # G4262833


product price: $19.39
/pk 50, $0.39/ea

Key Features

Color
White
Includes
(50) Bungee Balls
Material
Elastic
Bungee Length
6 in
Height
6.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11C551
Zoro #
G4262833
UPC #
190735379363
Country of Origin
China

Dimensions

Bungee Length
6 in
Height
6.3"
Stretch Length - Maximum
10 in
Cord Diameter
1/8 in
Overall Length
6 in

Details

Item
Bungee Ball
Color
White
Includes
(50) Bungee Balls
Material
Elastic
Item - Bungees
Bungee Ball
End Material
Plastic
Tensile Strength
1 lb/in
Cord Outer Material
Rubber
End Type
Ball
Bungee Material
Nylon

Description

Bungee Ball, Bungee Material Nylon, Cord Outer Material Rubber, End Type Ball, Hook Length Not Applicable, Hook Opening Size Not Applicable, End Material Plastic, Stretch Length - Maximum 10 in, Cord Diameter 1/8 in, Overall Length 6 in, Overall Width Not Applicable, Thickness Not Applicable, Color White, Includes (50) Bungee Balls, Product Type Bungee Ball, Tensile Strength 1 lb/in, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.