Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 0.03125 in, Carbide

  • Mfr # 251-001101

  • Zoro # G4284008


product price: $53.99
/ea

Key Features

Number of Flutes
2
Length of Cut
0.25 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251-001101
Zoro #
G4284008
UPC #
888226192767
Country of Origin
United States

Dimensions

Length of Cut
0.25 in
Shank Dia.
1/8 in
Corner Radius
0.000"
Overall Length
2 1/2 in
Milling Dia.
0.03125 in

Details

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
Cutting Direction
Right Hand
List Number
252
Item
Ball End Mill
End Mill Style
Ball Nose
End Mill Application
Roughing/Finishing
Primary Material Application ISO Code
H, K, N, P
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Finish - Machining
Uncoated
Chip-Breaker
Chip-Breaker Not Included
Measurement System
Inch
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Flute Spacing
Fixed
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Material Grade - Machining
Micrograin
Secondary Material Application ISO Code
K, M, N, P

Description

Ball End Mill, 0.03125 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.