Zoro Homepage

Ball End Mill, 0.0625 in, Carbide

  • Mfr # 240-021002

  • Zoro # G4292286


product price: $19.85
/ea

Key Features

Number of Flutes
2
Length of Cut
0.125 in
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Shank Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-021002
Zoro #
G4292286
UPC #
888226041010
Country of Origin
United States

Dimensions

Length of Cut
0.125 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Corner Radius
0.000"
Milling Dia.
0.0625 in

Description

Ball End Mill, 0.0625 in Milling Dia., Carbide, TiCN, Non-Coolant Through

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.