Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 0.078125 in, Carbide

  • Mfr # 251-001130B

  • Zoro # G4284148


product price: $30.99
/ea

Key Features

Number of Flutes
2
Length of Cut
0.5 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251-001130B
Zoro #
G4284148
UPC #
888226193320
Country of Origin
United States

Dimensions

Length of Cut
0.5 in
Shank Dia.
1/8 in
Corner Radius
0.000"
Overall Length
2 1/2 in
Milling Dia.
0.078125 in

Details

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
List Number
250
End Mill Application
Roughing/Finishing
End Mill Style
Ball Nose
Item
Ball End Mill
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Finish - Machining
AlTiN
Chip-Breaker
Chip-Breaker Not Included
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Measurement System
Inch
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, N, P
Flute Spacing
Fixed
Flute Type
Spiral
Secondary Material Application ISO Code
K, M, P
Material Grade - Machining
Micrograin
Secondary Material Application
Cast Iron, Stainless Steel, Steel

Description

Ball End Mill, 0.078125 in Milling Dia., Carbide, AlTiN, Non-Coolant Through

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.