Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 0.09375 in, Carbide

  • Mfr # 251-001141

  • Zoro # G4284157


product price: $29.99
/ea

Key Features

Number of Flutes
2
Length of Cut
0.75 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
251-001141
Zoro #
G4284157
UPC #
888226192866
Country of Origin
United States

Dimensions

Length of Cut
0.75 in
Shank Dia.
1/8 in
Overall Length
2 1/2 in
Milling Dia.
0.09375 in
Corner Radius
0.000"

Details

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
End Mill Application
Roughing/Finishing
List Number
252
End Mill Style
Ball Nose
Cutting Direction
Right Hand
Item
Ball End Mill
Primary Material Application ISO Code
H, K, N, P
Chip-Breaker
Chip-Breaker Not Included
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Material - Machining
Carbide
Measurement System
Inch
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Material Grade - Machining
Micrograin
Secondary Material Application ISO Code
K, M, N, P
Flute Type
Spiral
Flute Spacing
Fixed

Description

Ball End Mill, 0.09375 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.