Zoro Homepage

Ball End Mill, 0.125 in, Carbide

  • Mfr # 311169

  • Zoro # G215825396


product price: $26.15
/ea

Key Features

Series
PYSTL
Overall Length
2 in
Material - Machining
Carbide
Length of Cut
0.25 in
Shank Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311169
Zoro #
G215825396
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Length of Cut
0.25 in
Shank Dia.
1/8 in
Milling Dia.
0.125 in

Details

Item
Ball End Mill
Series
PYSTL
Material - Machining
Carbide
Number of Flutes
4
Flute Type
Spiral
List Number
2115
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
Measurement System
Inch
Primary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Flute Spacing
Variable
End Mill Style
Ball Nose
Finish - Machining
AlCrN
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material Grade - Machining
Advanced Performance

Description

Ball End Mill, 0.125 in Milling Dia., Carbide, AlCrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.