Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 0.125 in, Carbide

  • Mfr # 313563

  • Zoro # G515857875


product price: $25.49
/ea

Key Features

Milling Dia.
0.125 in
Number of Flutes
2
Length of Cut
0.5 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
313563
Zoro #
G515857875
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.125 in
Length of Cut
0.5 in
Shank Dia.
1/8 in
Overall Length
2 in

Details

Number of Flutes
2
Item
Ball End Mill
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Helix Angle
45 Degrees
End Mill Style
Ball Nose
Series
Performance AL
List Number
2015
Measurement System
Inch
Flute Type
Spiral
Primary Material Application
Aluminum
Material Grade - Machining
10C-SM
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Flute Spacing
Fixed
Finish - Machining
ZrN
Material - Machining
Carbide

Description

Ball End Mill, 0.125 in Milling Dia., Carbide, ZrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.