Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 0.125 in, Carbide

  • Mfr # 321468

  • Zoro # G515857936


product price: $17.85
/ea

Key Features

List Number
2015
Shank Dia.
1/8 in
Milling Dia.
0.125 in
End Mill Cutting Type
Center Cutting
Length of Cut
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
321468
Zoro #
G515857936
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/8 in
Milling Dia.
0.125 in
Length of Cut
0.25 in
Overall Length
1 1/2 in

Details

List Number
2015
Item
Ball End Mill
End Mill Cutting Type
Center Cutting
End Mill Style
Ball Nose
Helix Angle
45 Degrees
Number of Flutes
2
Series
Performance AL
Single End/Double End
Single
Measurement System
Inch
Primary Material Application
Aluminum
Flute Spacing
Fixed
Shank Type - Machining
Straight
Flute Type
Spiral
Primary Material Application ISO Code
N
Finish - Machining
Uncoated
Material - Machining
Carbide
Material Grade - Machining
10C-SM

Description

Ball End Mill, 0.125 in Milling Dia., Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.