Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 0.1875 in, Carbide

  • Mfr # 311176

  • Zoro # G915825481


product price: $34.05
/ea

Key Features

Series
PYSTL
Overall Length
2 in
Material - Machining
Carbide
Shank Dia.
3/16 in
Length of Cut
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311176
Zoro #
G915825481
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
3/16 in
Length of Cut
0.625 in
Milling Dia.
0.1875 in

Details

Item
Ball End Mill
Series
PYSTL
Material - Machining
Carbide
Finish - Machining
AlCrN
Primary Material Application ISO Code
K, M, P
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Material Grade - Machining
Advanced Performance
Primary Material Application
Cast Iron, Stainless Steel, Steel
End Mill Style
Ball Nose
Helix Angle
30 Degrees
Flute Spacing
Variable
Measurement System
Inch
Flute Type
Spiral
Shank Type - Machining
Straight
List Number
2115

Description

Ball End Mill, 0.1875 in Milling Dia., Carbide, AlCrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.