Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 0.1875 in, Carbide

  • Mfr # 313576

  • Zoro # G515857950


product price: $31.89
/ea

Key Features

Helix Angle
45 Degrees
List Number
2015
Series
Performance AL
End Mill Cutting Type
Center Cutting
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313576
Zoro #
G515857950
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.625 in
Milling Dia.
0.1875 in
Shank Dia.
3/16 in
Overall Length
2 1/2 in

Details

Helix Angle
45 Degrees
List Number
2015
Item
Ball End Mill
Series
Performance AL
End Mill Cutting Type
Center Cutting
Number of Flutes
2
Single End/Double End
Single
End Mill Style
Ball Nose
Material Grade - Machining
10C-SM
Material - Machining
Carbide
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
Flute Spacing
Fixed
Shank Type - Machining
Straight
Finish - Machining
ZrN
Flute Type
Spiral
Measurement System
Inch

Description

Ball End Mill, 0.1875 in Milling Dia., Carbide, ZrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.