Zoro Homepage

Ball End Mill, 0.1875 in, Carbide

  • Mfr # 321518

  • Zoro # G515857837


product price: $22.59
/ea

Key Features

Milling Dia.
0.1875 in
Helix Angle
45 Degrees
End Mill Style
Ball Nose
Single End/Double End
Single
List Number
2015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
321518
Zoro #
G515857837
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.1875 in
Length of Cut
0.3125 in
Overall Length
2 in
Shank Dia.
3/16 in

Details

Helix Angle
45 Degrees
End Mill Style
Ball Nose
Single End/Double End
Single
List Number
2015
Item
Ball End Mill
End Mill Cutting Type
Center Cutting
Number of Flutes
2
Series
Performance AL
Finish - Machining
Uncoated
Material - Machining
Carbide
Measurement System
Inch
Primary Material Application ISO Code
N
Flute Type
Spiral
Flute Spacing
Fixed
Primary Material Application
Aluminum
Shank Type - Machining
Straight
Material Grade - Machining
10C-SM

Description

Ball End Mill, 0.1875 in Milling Dia., Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.