Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 0.25 in, Carbide

  • Mfr # 240-021080

  • Zoro # G4283782


product price: $30.19
/ea

Key Features

Number of Flutes
2
Length of Cut
0.5 in
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-021080
Zoro #
G4283782
UPC #
888226041133
Country of Origin
United States

Dimensions

Length of Cut
0.5 in
Shank Dia.
1/4 in
Overall Length
2 1/2 in
Corner Radius
0.000"
Milling Dia.
0.25 in

Details

Number of Flutes
2
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
End Mill Application
Roughing/Finishing
List Number
219D
Item
Ball End Mill
Cutting Direction
Right Hand
End Mill Style
Ball Nose
Material - Machining
Carbide
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Chip-Breaker
Chip-Breaker Not Included
Measurement System
Inch
Primary Material Application ISO Code
H, K, N, P
Finish - Machining
TiCN
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Material Grade - Machining
General Purpose
Flute Type
Spiral
Flute Spacing
Fixed
Secondary Material Application ISO Code
K, M, N, P

Description

Ball End Mill, 0.25 in Milling Dia., Carbide, TiCN, Non-Coolant Through

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.