Zoro Homepage

Ball End Mill, 0.25 in, Carbide

  • Mfr # 311179

  • Zoro # G015825411


product price: $30.75
/ea

Key Features

Series
PYSTL
Overall Length
2 in
Material - Machining
Carbide
Shank Dia.
1/4 in
Length of Cut
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311179
Zoro #
G015825411
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
1/4 in
Length of Cut
0.375 in
Milling Dia.
0.25 in

Details

Item
Ball End Mill
Series
PYSTL
Material - Machining
Carbide
Measurement System
Inch
Material Grade - Machining
Advanced Performance
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel
Single End/Double End
Single
Finish - Machining
AlCrN
Shank Type - Machining
Straight
Number of Flutes
4
Helix Angle
30 Degrees
List Number
2115
Flute Spacing
Variable
End Mill Cutting Type
Center Cutting
Flute Type
Spiral
End Mill Style
Ball Nose

Description

Ball End Mill, 0.25 in Milling Dia., Carbide, AlCrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.