Zoro Homepage

Ball End Mill, 0.25 in, Carbide

  • Mfr # 313596

  • Zoro # G915857888


product price: $36.89
/ea

Key Features

List Number
2015
Single End/Double End
Single
Number of Flutes
2
Helix Angle
45 Degrees
Length of Cut
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313596
Zoro #
G915857888
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.75 in
Overall Length
2 1/2 in
Milling Dia.
0.25 in
Shank Dia.
1/4 in

Details

List Number
2015
Item
Ball End Mill
Single End/Double End
Single
Number of Flutes
2
Helix Angle
45 Degrees
End Mill Cutting Type
Center Cutting
Series
Performance AL
End Mill Style
Ball Nose
Primary Material Application ISO Code
N
Flute Spacing
Fixed
Primary Material Application
Aluminum
Measurement System
Inch
Shank Type - Machining
Straight
Material - Machining
Carbide
Material Grade - Machining
10C-SM
Finish - Machining
ZrN
Flute Type
Spiral

Description

Ball End Mill, 0.25 in Milling Dia., Carbide, ZrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.