Zoro Homepage

Ball End Mill, 0.25 in, Carbide

  • Mfr # 313602

  • Zoro # G415857807


product price: $48.49
/ea

Key Features

End Mill Style
Ball Nose
Single End/Double End
Single
Overall Length
3 in
Number of Flutes
2
Helix Angle
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313602
Zoro #
G415857807
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
1/4 in
Length of Cut
1.25 in
Milling Dia.
0.25 in

Details

End Mill Style
Ball Nose
Single End/Double End
Single
Item
Ball End Mill
Number of Flutes
2
Helix Angle
45 Degrees
Series
Performance AL
List Number
2015
End Mill Cutting Type
Center Cutting
Finish - Machining
ZrN
Material Grade - Machining
10C-SM
Flute Spacing
Fixed
Material - Machining
Carbide
Measurement System
Inch
Primary Material Application
Aluminum
Flute Type
Spiral
Shank Type - Machining
Straight
Primary Material Application ISO Code
N

Description

Ball End Mill, 0.25 in Milling Dia., Carbide, ZrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.