Zoro Homepage

Ball End Mill, 0.25 in, Carbide

  • Mfr # 314223

  • Zoro # G015857931


product price: $35.05
/ea

Key Features

Single End/Double End
Single
End Mill Style
Ball Nose
Shank Dia.
1/4 in
Overall Length
2 1/2 in
List Number
2014
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314223
Zoro #
G015857931
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/4 in
Overall Length
2 1/2 in
Milling Dia.
0.25 in
Neck Dia.
0.25 in
Length of Cut
0.375 in
Neck Length
0.75 in

Details

Single End/Double End
Single
End Mill Style
Ball Nose
List Number
2014
End Mill Cutting Type
Center Cutting
Number of Flutes
2
Helix Angle
45 Degrees
Item
Ball End Mill
Series
Performance AL
Primary Material Application ISO Code
N
Measurement System
Inch
Flute Type
Spiral
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Flute Spacing
Fixed
Primary Material Application
Aluminum
Material - Machining
Carbide

Description

Ball End Mill, 0.25 in Milling Dia., Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.