Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 0.25 in, Carbide

  • Mfr # 314227

  • Zoro # G215857960


product price: $39.35
/ea

Key Features

Shank Dia.
1/4 in
Single End/Double End
Single
Overall Length
2 1/2 in
End Mill Style
Ball Nose
List Number
2014
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
314227
Zoro #
G215857960
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/4 in
Overall Length
2 1/2 in
Neck Dia.
0.25 in
Length of Cut
0.375 in
Neck Length
0.75 in
Milling Dia.
0.25 in

Details

Single End/Double End
Single
End Mill Style
Ball Nose
List Number
2014
Series
Performance AL
Helix Angle
45 Degrees
Number of Flutes
2
End Mill Cutting Type
Center Cutting
Item
Ball End Mill
Primary Material Application
Aluminum
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Inch
Flute Type
Spiral
Finish - Machining
ZrN
Primary Material Application ISO Code
N
Flute Spacing
Fixed

Description

Ball End Mill, 0.25 in Milling Dia., Carbide, ZrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.