Zoro Homepage

Ball End Mill, 0.25 in, Carbide

  • Mfr # 315212

  • Zoro # G315857815


product price: $43.85
/ea

Key Features

Series
Performance AL
End Mill Cutting Type
Center Cutting
End Mill Style
Ball Nose
Milling Dia.
0.25 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315212
Zoro #
G315857815
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.25 in
Overall Length
3 in
Length of Cut
1.25 in
Shank Dia.
1/4 in

Details

Series
Performance AL
End Mill Cutting Type
Center Cutting
End Mill Style
Ball Nose
Helix Angle
30 Degrees
List Number
2045
Number of Flutes
3
Single End/Double End
Single
Item
Ball End Mill
Measurement System
Inch
Flute Spacing
Fixed
Shank Type - Machining
Straight
Material - Machining
Carbide
Primary Material Application ISO Code
N
Primary Material Application
Aluminum
Material Grade - Machining
10C-SM
Flute Type
Spiral
Finish - Machining
Uncoated

Description

Ball End Mill, 0.25 in Milling Dia., Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.