Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 0.25 in, Carbide

  • Mfr # 315215

  • Zoro # G615857843


product price: $49.69
/ea

Key Features

Number of Flutes
3
Overall Length
3 in
Milling Dia.
0.25 in
Length of Cut
1.25 in
End Mill Style
Ball Nose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
315215
Zoro #
G615857843
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Milling Dia.
0.25 in
Length of Cut
1.25 in
Shank Dia.
1/4 in

Details

Number of Flutes
3
End Mill Style
Ball Nose
Helix Angle
30 Degrees
List Number
2045
Item
Ball End Mill
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Series
Performance AL
Primary Material Application ISO Code
N
Finish - Machining
ZrN
Flute Spacing
Fixed
Shank Type - Machining
Straight
Measurement System
Inch
Flute Type
Spiral
Material - Machining
Carbide
Primary Material Application
Aluminum
Material Grade - Machining
10C-SM

Description

Ball End Mill, 0.25 in Milling Dia., Carbide, ZrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.