Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 0.25 in, Carbide

  • Mfr # 315779

  • Zoro # G015857917


product price: $36.69
/ea

Key Features

Shank Dia.
1/4 in
Series
Performance AL
List Number
2047
Helix Angle
37 Degrees
Neck Dia.
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
315779
Zoro #
G015857917
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/4 in
Neck Dia.
0.25 in
Milling Dia.
0.25 in
Length of Cut
0.375 in
Neck Length
0.75 in
Overall Length
2 1/2 in

Details

Series
Performance AL
List Number
2047
Item
Ball End Mill
Helix Angle
37 Degrees
Number of Flutes
3
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
End Mill Style
Ball Nose
Measurement System
Inch
Shank Type - Machining
Straight
Flute Type
Spiral
Flute Spacing
Fixed
Finish - Machining
Uncoated
Primary Material Application
Aluminum
Material - Machining
Carbide
Primary Material Application ISO Code
N

Description

Ball End Mill, 0.25 in Milling Dia., Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.