Zoro Homepage

Ball End Mill, 0.25 in, Carbide

  • Mfr # 315790

  • Zoro # G015857894


product price: $49.69
/ea

Key Features

Length of Cut
0.375 in
List Number
2047
Overall Length
4 in
Milling Dia.
0.25 in
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315790
Zoro #
G015857894
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.375 in
Overall Length
4 in
Milling Dia.
0.25 in
Neck Dia.
0.25 in
Shank Dia.
1/4 in
Neck Length
1.75 in

Details

List Number
2047
Single End/Double End
Single
Helix Angle
37 Degrees
End Mill Style
Ball Nose
Item
Ball End Mill
End Mill Cutting Type
Center Cutting
Series
Performance AL
Number of Flutes
3
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Measurement System
Inch
Flute Spacing
Fixed
Material - Machining
Carbide
Flute Type
Spiral
Primary Material Application
Aluminum
Primary Material Application ISO Code
N

Description

Ball End Mill, 0.25 in Milling Dia., Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.