Zoro Homepage

Ball End Mill, 0.3125 in, Carbide

  • Mfr # 313609

  • Zoro # G315857884


product price: $35.85
/ea

Key Features

Milling Dia.
0.3125 in
Helix Angle
45 Degrees
End Mill Cutting Type
Center Cutting
Series
Performance AL
Shank Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313609
Zoro #
G315857884
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.3125 in
Shank Dia.
5/16 in
Length of Cut
0.8125 in
Overall Length
2 1/2 in

Details

Helix Angle
45 Degrees
End Mill Cutting Type
Center Cutting
Series
Performance AL
Single End/Double End
Single
List Number
2015
End Mill Style
Ball Nose
Item
Ball End Mill
Number of Flutes
2
Shank Type - Machining
Straight
Flute Type
Spiral
Primary Material Application
Aluminum
Material - Machining
Carbide
Finish - Machining
Uncoated
Primary Material Application ISO Code
N
Measurement System
Inch
Flute Spacing
Fixed
Material Grade - Machining
10C-SM

Description

Ball End Mill, 0.3125 in Milling Dia., Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.