Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 0.3125 in, Carbide

  • Mfr # 313617

  • Zoro # G115857909


product price: $51.05
/ea

Key Features

End Mill Cutting Type
Center Cutting
End Mill Style
Ball Nose
Number of Flutes
2
Overall Length
3 in
Milling Dia.
0.3125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313617
Zoro #
G115857909
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Milling Dia.
0.3125 in
Shank Dia.
5/16 in
Length of Cut
1.25 in

Details

End Mill Cutting Type
Center Cutting
End Mill Style
Ball Nose
Number of Flutes
2
Item
Ball End Mill
Single End/Double End
Single
Series
Performance AL
List Number
2015
Helix Angle
45 Degrees
Finish - Machining
ZrN
Flute Type
Spiral
Material Grade - Machining
10C-SM
Primary Material Application ISO Code
N
Primary Material Application
Aluminum
Shank Type - Machining
Straight
Material - Machining
Carbide
Flute Spacing
Fixed
Measurement System
Inch

Description

Ball End Mill, 0.3125 in Milling Dia., Carbide, ZrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.