Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 0.3125 in, Carbide

  • Mfr # 314245

  • Zoro # G415857951


product price: $41.09
/ea

Key Features

Neck Dia.
0.3125 in
End Mill Cutting Type
Center Cutting
End Mill Style
Ball Nose
Neck Length
0.6875 in
Length of Cut
0.4375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314245
Zoro #
G415857951
UPC #
-
Country of Origin
United States

Dimensions

Neck Dia.
0.3125 in
Neck Length
0.6875 in
Length of Cut
0.4375 in
Milling Dia.
0.3125 in
Overall Length
2 1/2 in
Shank Dia.
5/16 in

Details

End Mill Cutting Type
Center Cutting
End Mill Style
Ball Nose
Item
Ball End Mill
List Number
2014
Helix Angle
45 Degrees
Number of Flutes
2
Single End/Double End
Single
Series
Performance AL
Material - Machining
Carbide
Flute Type
Spiral
Finish - Machining
Uncoated
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Measurement System
Inch
Primary Material Application
Aluminum
Flute Spacing
Fixed

Description

Ball End Mill, 0.3125 in Milling Dia., Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.