Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 0.3125 in, Carbide

  • Mfr # 314255

  • Zoro # G015857955


product price: $64.99
/ea

Key Features

Single End/Double End
Single
Neck Dia.
0.3125 in
Number of Flutes
2
Length of Cut
0.4375 in
Helix Angle
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
314255
Zoro #
G015857955
UPC #
-
Country of Origin
United States

Dimensions

Neck Dia.
0.3125 in
Length of Cut
0.4375 in
Neck Length
1.6875 in
Shank Dia.
5/16 in
Milling Dia.
0.3125 in
Overall Length
4 in

Details

Single End/Double End
Single
Number of Flutes
2
Helix Angle
45 Degrees
End Mill Style
Ball Nose
Series
Performance AL
End Mill Cutting Type
Center Cutting
List Number
2014
Item
Ball End Mill
Material - Machining
Carbide
Primary Material Application
Aluminum
Flute Type
Spiral
Finish - Machining
ZrN
Flute Spacing
Fixed
Primary Material Application ISO Code
N
Measurement System
Inch
Shank Type - Machining
Straight

Description

Ball End Mill, 0.3125 in Milling Dia., Carbide, ZrN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.