Zoro Homepage

Ball End Mill, 0.3125 in, Carbide

  • Mfr # 315236

  • Zoro # G415857920


product price: $35.85
/ea

Key Features

Number of Flutes
3
End Mill Style
Ball Nose
Single End/Double End
Single
Helix Angle
30 Degrees
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315236
Zoro #
G415857920
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.3125 in
Overall Length
2 1/2 in
Length of Cut
0.8125 in
Shank Dia.
5/16 in

Details

Number of Flutes
3
End Mill Style
Ball Nose
Single End/Double End
Single
Item
Ball End Mill
Helix Angle
30 Degrees
End Mill Cutting Type
Center Cutting
List Number
2045
Series
Performance AL
Measurement System
Inch
Material Grade - Machining
10C-SM
Finish - Machining
Uncoated
Flute Spacing
Fixed
Material - Machining
Carbide
Flute Type
Spiral
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
Shank Type - Machining
Straight

Description

Ball End Mill, 0.3125 in Milling Dia., Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.