Zoro Homepage

Ball End Mill, 0.3125 in, Carbide

  • Mfr # 315802

  • Zoro # G215857939


product price: $47.65
/ea

Key Features

Series
Performance AL
Number of Flutes
3
End Mill Style
Ball Nose
Overall Length
2 1/2 in
List Number
2047
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315802
Zoro #
G215857939
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Neck Dia.
0.3125 in
Milling Dia.
0.3125 in
Length of Cut
0.4375 in
Neck Length
0.6875 in
Shank Dia.
5/16 in

Details

Series
Performance AL
Number of Flutes
3
End Mill Style
Ball Nose
List Number
2047
Helix Angle
37 Degrees
Item
Ball End Mill
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Type - Machining
Straight
Flute Type
Spiral
Material - Machining
Carbide
Finish - Machining
ZrN
Primary Material Application
Aluminum
Flute Spacing
Fixed
Primary Material Application ISO Code
N
Measurement System
Inch

Description

Ball End Mill, 0.3125 in Milling Dia., Carbide, ZrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.