Zoro Homepage

Ball End Mill, 0.3125 in, Carbide

  • Mfr # 315814

  • Zoro # G215857854


product price: $67.39
/ea

Key Features

Milling Dia.
0.3125 in
Single End/Double End
Single
Number of Flutes
3
End Mill Cutting Type
Center Cutting
Series
Performance AL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315814
Zoro #
G215857854
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.3125 in
Length of Cut
0.4375 in
Overall Length
4 in
Neck Length
1.6875 in
Shank Dia.
5/16 in
Neck Dia.
0.3125 in

Details

Single End/Double End
Single
Number of Flutes
3
End Mill Cutting Type
Center Cutting
Series
Performance AL
Helix Angle
37 Degrees
Item
Ball End Mill
List Number
2047
End Mill Style
Ball Nose
Flute Type
Spiral
Material - Machining
Carbide
Primary Material Application
Aluminum
Flute Spacing
Fixed
Measurement System
Inch
Finish - Machining
ZrN
Primary Material Application ISO Code
N
Shank Type - Machining
Straight

Description

Ball End Mill, 0.3125 in Milling Dia., Carbide, ZrN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.