Zoro Homepage

Ball End Mill, 0.375 in, Carbide

  • Mfr # 311197

  • Zoro # G315825470


product price: $51.29
/ea

Key Features

Series
PYSTL
Overall Length
2 in
Material - Machining
Carbide
Length of Cut
0.5 in
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311197
Zoro #
G315825470
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Length of Cut
0.5 in
Shank Dia.
3/8 in
Milling Dia.
0.375 in

Details

Item
Ball End Mill
Series
PYSTL
Material - Machining
Carbide
List Number
2115
Flute Spacing
Variable
Shank Type - Machining
Straight
Single End/Double End
Single
Flute Type
Spiral
End Mill Cutting Type
Center Cutting
Number of Flutes
4
Helix Angle
30 Degrees
Primary Material Application ISO Code
K, M, P
Material Grade - Machining
Advanced Performance
Measurement System
Inch
Primary Material Application
Cast Iron, Stainless Steel, Steel
End Mill Style
Ball Nose
Finish - Machining
AlCrN

Description

Ball End Mill, 0.375 in Milling Dia., Carbide, AlCrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.