Zoro Homepage

Ball End Mill, 0.375 in, Carbide

  • Mfr # 311201

  • Zoro # G015825374


product price: $58.89
/ea

Key Features

Series
PYSTL
Overall Length
2 1/2 in
Material - Machining
Carbide
Shank Dia.
3/8 in
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311201
Zoro #
G015825374
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Shank Dia.
3/8 in
Length of Cut
1 in
Milling Dia.
0.375 in

Details

Item
Ball End Mill
Series
PYSTL
Material - Machining
Carbide
Single End/Double End
Single
Flute Spacing
Variable
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
Flute Type
Spiral
Shank Type - Machining
Straight
Material Grade - Machining
Advanced Performance
Measurement System
Inch
Primary Material Application
Cast Iron, Stainless Steel, Steel
Number of Flutes
4
Finish - Machining
AlCrN
List Number
2115
End Mill Style
Ball Nose
Primary Material Application ISO Code
K, M, P

Description

Ball End Mill, 0.375 in Milling Dia., Carbide, AlCrN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.