Zoro Homepage

Ball End Mill, 0.375 in, Carbide

  • Mfr # 313632

  • Zoro # G915857925


product price: $64.05
/ea

Key Features

End Mill Style
Ball Nose
Series
Performance AL
List Number
2015
Number of Flutes
2
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313632
Zoro #
G915857925
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Milling Dia.
0.375 in
Shank Dia.
3/8 in
Length of Cut
1.5 in

Details

End Mill Style
Ball Nose
Series
Performance AL
List Number
2015
Number of Flutes
2
Item
Ball End Mill
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Helix Angle
45 Degrees
Material - Machining
Carbide
Shank Type - Machining
Straight
Flute Spacing
Fixed
Finish - Machining
Uncoated
Measurement System
Inch
Primary Material Application ISO Code
N
Flute Type
Spiral
Primary Material Application
Aluminum
Material Grade - Machining
10C-SM

Description

Ball End Mill, 0.375 in Milling Dia., Carbide, Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.