Zoro Homepage

Ball End Mill, 0.375 in, Carbide

  • Mfr # 314275

  • Zoro # G015857863


product price: $55.25
/ea

Key Features

List Number
2014
Overall Length
2 1/2 in
Single End/Double End
Single
Neck Dia.
0.375 in
End Mill Style
Ball Nose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314275
Zoro #
G015857863
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Neck Dia.
0.375 in
Milling Dia.
0.375 in
Length of Cut
0.5 in
Shank Dia.
3/8 in
Neck Length
0.625 in

Details

List Number
2014
Single End/Double End
Single
End Mill Style
Ball Nose
Helix Angle
45 Degrees
End Mill Cutting Type
Center Cutting
Number of Flutes
2
Item
Ball End Mill
Series
Performance AL
Flute Spacing
Fixed
Measurement System
Inch
Primary Material Application
Aluminum
Material - Machining
Carbide
Flute Type
Spiral
Primary Material Application ISO Code
N
Finish - Machining
ZrN
Shank Type - Machining
Straight

Description

Ball End Mill, 0.375 in Milling Dia., Carbide, ZrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.