Ball End Mill, 0.375 in, Carbide
Mfr # 314278
Zoro # G615857812
product price: $66.45
/eaKey Features
Milling Dia.
0.375 in
Neck Length
1.625 in
Shank Dia.
3/8 in
Helix Angle
45 Degrees
End Mill Style
Ball Nose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
314278
Zoro #
G615857812
UPC #
-
Country of Origin
United States
Dimensions
Milling Dia.
0.375 in
Neck Length
1.625 in
Shank Dia.
3/8 in
Neck Dia.
0.375 in
Length of Cut
0.5 in
Overall Length
4 in
Details
Helix Angle
45 Degrees
End Mill Style
Ball Nose
End Mill Cutting Type
Center Cutting
Series
Performance AL
Single End/Double End
Single
Item
Ball End Mill
List Number
2014
Number of Flutes
2
Primary Material Application
Aluminum
Flute Type
Spiral
Measurement System
Inch
Material - Machining
Carbide
Primary Material Application ISO Code
N
Flute Spacing
Fixed
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Description
Ball End Mill, 0.375 in Milling Dia., Carbide, Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.