Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 0.375 in, Carbide

  • Mfr # 315248

  • Zoro # G515857929


product price: $41.59
/ea

Key Features

Number of Flutes
3
Single End/Double End
Single
Shank Dia.
3/8 in
Milling Dia.
0.375 in
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315248
Zoro #
G515857929
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/8 in
Milling Dia.
0.375 in
Overall Length
2 1/2 in
Length of Cut
1 in

Details

Number of Flutes
3
Single End/Double End
Single
Item
Ball End Mill
List Number
2045
Series
Performance AL
Helix Angle
30 Degrees
End Mill Cutting Type
Center Cutting
End Mill Style
Ball Nose
Finish - Machining
Uncoated
Flute Type
Spiral
Primary Material Application
Aluminum
Material Grade - Machining
10C-SM
Material - Machining
Carbide
Flute Spacing
Fixed
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Measurement System
Inch

Description

Ball End Mill, 0.375 in Milling Dia., Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.