Zoro Homepage

Ball End Mill, 0.375 in, Carbide

  • Mfr # 315259

  • Zoro # G815857919


product price: $64.69
/ea

Key Features

Shank Dia.
3/8 in
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Number of Flutes
3
Milling Dia.
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315259
Zoro #
G815857919
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/8 in
Milling Dia.
0.375 in
Length of Cut
1.5 in
Overall Length
4 in

Details

End Mill Cutting Type
Center Cutting
Item
Ball End Mill
Single End/Double End
Single
Number of Flutes
3
Helix Angle
30 Degrees
End Mill Style
Ball Nose
List Number
2045
Series
Performance AL
Material Grade - Machining
10C-SM
Measurement System
Inch
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Flute Spacing
Fixed
Material - Machining
Carbide
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
Flute Type
Spiral

Description

Ball End Mill, 0.375 in Milling Dia., Carbide, Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.