Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 0.375 in, Carbide

  • Mfr # 315835

  • Zoro # G815857810


product price: $66.45
/ea

Key Features

End Mill Style
Ball Nose
Shank Dia.
3/8 in
Number of Flutes
3
Neck Length
1.625 in
Helix Angle
37 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
315835
Zoro #
G815857810
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/8 in
Neck Length
1.625 in
Neck Dia.
0.375 in
Overall Length
4 in
Milling Dia.
0.375 in
Length of Cut
0.5 in

Details

Item
Ball End Mill
End Mill Style
Ball Nose
Number of Flutes
3
Helix Angle
37 Degrees
Series
Performance AL
End Mill Cutting Type
Center Cutting
List Number
2047
Single End/Double End
Single
Finish - Machining
Uncoated
Flute Type
Spiral
Flute Spacing
Fixed
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Primary Material Application
Aluminum
Measurement System
Inch
Material - Machining
Carbide

Description

Ball End Mill, 0.375 in Milling Dia., Carbide, Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.