Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 0.375 in, Carbide

  • Mfr # 315838

  • Zoro # G315857877


product price: $81.29
/ea
Free Shipping & Returns

Key Features

Single End/Double End
Single
Series
Performance AL
Neck Dia.
0.375 in
Length of Cut
0.5 in
Helix Angle
37 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
315838
Zoro #
G315857877
UPC #
-
Country of Origin
United States

Dimensions

Neck Dia.
0.375 in
Length of Cut
0.5 in
Milling Dia.
0.375 in
Neck Length
1.625 in
Shank Dia.
3/8 in
Overall Length
4 in

Details

Single End/Double End
Single
Series
Performance AL
Helix Angle
37 Degrees
End Mill Cutting Type
Center Cutting
Number of Flutes
3
Item
Ball End Mill
End Mill Style
Ball Nose
List Number
2047
Primary Material Application ISO Code
N
Material - Machining
Carbide
Finish - Machining
ZrN
Flute Type
Spiral
Measurement System
Inch
Primary Material Application
Aluminum
Shank Type - Machining
Straight
Flute Spacing
Fixed

Description

Ball End Mill, 0.375 in Milling Dia., Carbide, ZrN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.