Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 0.4375 in, Carbide

  • Mfr # 313640

  • Zoro # G415857944


product price: $58.75
/ea

Key Features

List Number
2015
Helix Angle
45 Degrees
Single End/Double End
Single
Length of Cut
0.5625 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
313640
Zoro #
G415857944
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.5625 in
Shank Dia.
7/16 in
Overall Length
2 3/4 in
Milling Dia.
0.4375 in

Details

List Number
2015
Helix Angle
45 Degrees
Single End/Double End
Single
Item
Ball End Mill
Number of Flutes
2
End Mill Style
Ball Nose
Series
Performance AL
End Mill Cutting Type
Center Cutting
Primary Material Application ISO Code
N
Finish - Machining
Uncoated
Primary Material Application
Aluminum
Flute Type
Spiral
Shank Type - Machining
Straight
Flute Spacing
Fixed
Material Grade - Machining
10C-SM
Material - Machining
Carbide
Measurement System
Inch

Description

Ball End Mill, 0.4375 in Milling Dia., Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.