Ball End Mill, 0.4375 in, Carbide
Mfr # 313643
Zoro # G015857900
product price: $66.89
/eaKey Features
End Mill Cutting Type
Center Cutting
Length of Cut
0.5625 in
Milling Dia.
0.4375 in
Single End/Double End
Single
Series
Performance AL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
313643
Zoro #
G015857900
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.5625 in
Milling Dia.
0.4375 in
Overall Length
2 3/4 in
Shank Dia.
7/16 in
Details
End Mill Cutting Type
Center Cutting
Item
Ball End Mill
Single End/Double End
Single
Series
Performance AL
End Mill Style
Ball Nose
List Number
2015
Number of Flutes
2
Helix Angle
45 Degrees
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Primary Material Application
Aluminum
Material - Machining
Carbide
Material Grade - Machining
10C-SM
Finish - Machining
ZrN
Measurement System
Inch
Flute Spacing
Fixed
Flute Type
Spiral
Description
Ball End Mill, 0.4375 in Milling Dia., Carbide, ZrN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.